Heavy Duty Cable Cutter

Item #: 40566
Cat #: 706
UPC: 783310222910
Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Cable Cutter Length: 31.5" Weight: 62 lbs Capacity: 750kcmil Copper, 1000kcmil Aluminum, 1-1/2" Communications Cable, Frequent Use: 500kcmil Copper, 750kcmil Aluminum

Overview

Heavy-Duty Cable Cutter Length: 31.5" Weight: 62 lbs Capacity: 750kcmil Copper, 1000kcmil Aluminum, 1-1/2" Communications Cable, Frequent Use: 500kcmil Copper, 750kcmil Aluminum
Strong, lightweight fiberglass handles Adjustable pivot bolt provides for blade adjustment
Also known as: 783310222910, 706, loppers, Rabbit gun, Toe cutters

Specifications

Type: Cable Cutter, Heavy Duty
Length: 31 1/2 in
Material: Fiberglass
Type: Cable Cutter, Heavy Duty
Material: Fiberglass
Length: 31 1/2 in

Customer Reviews

No reviews for this product
(0)