FIT,BOX CONNECTOR

Item #: 405671

Cat #: LJWA6

UPC: 786725328482

to view pricing and more.
Documents & Guides
WIE LJWA6 FIT,BOX CONNECTOR

Overview

WIE LJWA6 FIT,BOX CONNECTOR

Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.

Also known as: 786725328482, LJWA6

Features & Benefits

  • Carbon steel box connector fitting.

Specifications

Color: Gray
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Width: 6 in
Number of Knockouts: 0
Material: Steel
Standards: California Proposition 65
Knockouts: No