Junction Box, JIC Series, Wall-Mount, NEMA 12, Lift-Off Cover
Item #:
405708
Cat #:
B161406
UPC:
786725330959
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Lift-Off Cover With Clamps, 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Junction Box, JIC Series, Wall-Mount, NEMA 12, Lift-Off Cover With Clamps, 16 x 14 x 6 Inch, Material/Finish: Steel/Gray Powder Coat
The Hubbell Wiegmann B Series JIC box is a standard or the automotive industry but has wide application in other industries. The box incorporates a chain secured lift off cover and is designed to safeguard components against exposure to dust, dirt, oil and water.
Also known as: 786725330959, B161406
Specifications
Size: | 16 x 14 x 6 |
Material: | Steel |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Size: | 16 x 14 x 6 |
Standards: | California Proposition 65 |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)