Category 5e, Riser, 24/4-UTP (Solid), White, 1000' Pull Pack

Item #: 405736
Cat #: 5078-11-01
UPC: 619172045032
Sign In or Register to view pricing and more.
Documents & Guides
Category 5e, CMR, Riser, 4 Unshielded Twisted Pairs / 24 AWG Solid Bare Copper, Sunlight Resistant, Riser, Non-Plenum, Unshielded, Indoor, 100MHZ tested to 350MHZ, 300V - White, 1000 Foot Pull Pack

Overview

Category 5e, CMR, Riser, 4 Unshielded Twisted Pairs / 24 AWG Solid Bare Copper, Sunlight Resistant, Riser, Non-Plenum, Unshielded, Indoor, 100MHZ tested to 350MHZ, 300V - White, 1000 Foot Pull Pack
Honeywell offers a series of high-performing network category cables to provide optimal signal speed and integrity throughout a wide range of demanding applications. Keeping up with rapidly-evolving technology and data transfer requirements, while anticipating future needs, Honeywell network cables provide solutions for today with the ability to adapt to the future. Picking the right cable for a job is an important decision, and with the right solutions to choose from, Honeywell makes it easy to select the right network cable for you.
Also known as: 619172045032, 5078-11-01

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Gauge: 24
Length: 1000 ft
Color: White
Shielding: Unshielded
Volts AC: 300
Conductors: 4 Pair
Jacket: Riser
Stranding: Solid

Customer Reviews

No reviews for this product
(0)