
RiteOn SelfLam Refl,.75X.5X1.875,WH,150
Item #: 405766
Cat #: 512REF
UPC: 089306120582
to view pricing and more.
Documents & Guides
Rite-On Self-Laminating Label Refill, .75" x .5" x 1.875", VL, White, 150/roll
Overview
Rite-On Self-Laminating Label Refill, .75" x .5" x 1.875", VL, White, 150/roll
Also known as: 089306120582, 512REF
Specifications
| Type: | Self Laminating |
| Width: | 3/4 in |
| Material: | Vinyl |
| Length: | 1 7/8 in |
| Color: | White |
| Type: | Self Laminating |
| Material: | Vinyl |
| Color: | White |
| Width: | 3/4 in |
| Length: | 1 7/8 in |