Modular faceplate - Office White

Item #: 405799

Cat #: FPM-FW

UPC: 089306215158

to view pricing and more.
Documents & Guides
HellermannTytonGÇÖs line of modular faceplates provides a great amount of flexibility. Offered in single gang or dual gang styles, these faceplates can be used with flush or angled modules. Up to four angled outlets can be installed in a single gang faceplate, providing an efficient solution for high capacity applications. Type is FPM and Color is Office White (OEWH).

Overview

HellermannTytonGÇÖs line of modular faceplates provides a great amount of flexibility. Offered in single gang or dual gang styles, these faceplates can be used with flush or angled modules. Up to four angled outlets can be installed in a single gang faceplate, providing an efficient solution for high capacity applications. Type is FPM and Color is Office White (OEWH).

HellermannTyton’s line of modular faceplates provides a great amount of flexibility. Offered in single gang or dual gang styles, these faceplates can be used with flush or angled modules. Up to four angled outlets can be installed in a single gang faceplate, providing an efficient solution for high capacity applications.

Also known as: 089306215158, FPM-FW

Specifications

No Specifications Available