Pull Line, 170 lbs

Item #: 40586
Cat #: 435
UPC: 783310215622
Sign In or Register to view pricing and more.
Documents & Guides
Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs

Overview

Measuring Tape, Pull Line, Printed Measurements Every Foot & Anti-Skid Pads, Length: 3,000 ft, Diameter: 3/16 Inch, Tensile Strength: 170 lbs
Fish and measure conduit runs in one operation Permanently printed measurements every foot from zero to 3000' IN (914 m) Made of strong, waterproof polyester Pay-out dispenser has anti-skid pads, handle and built-in cutter
Also known as: 783310215622, 435, Ticker tape, TRUE TAPE, truetape, mule tape, Mil tape

Specifications

Diameter: 3/16 in
Material: Polyester
Type: Pull Line, Measuring Tape
Length: 3000 ft
Weight Capacity: 170 lbs
Diameter: 3/16 in
Type: Pull Line, Measuring Tape
Weight Capacity: 170 lbs
Material: Polyester
Length: 3000 ft

Customer Reviews

No reviews for this product
(0)