Inductive proximity sensors XS, inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12...24 VDC, M12

Item #: 406026

Cat #: XS1N12PB349D

UPC: 389110916846

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12...24 VDC, M12

Overview

Inductive proximity sensors XS, inductive sensor XS1 M12, L50mm, brass, Sn4mm, 12...24 VDC, M12

This product is part of the XS range, an offer of inductive proximity sensors. This general purpose inductive proximity sensor in XS1 cylindrical M12 design. It is flush mountable and has frontal detection face. It supports 4mm nominal sensing distance and 1 normally closed PNP discrete output. It is furnished with 4-pin M12 male connector for electrical connection and 1 LED for output state. It is an inductive proximity sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of 0mA to 10mA and a switching frequency of =2500Hz. It is an IP67 and IP69K rated product. The enclosure is made of nickel plated brass. Its dimensions are 50mm (Length) x 12mm (Height) and weighs 0.02kg. It is suitable for railway, mobile equipment, lifts, escalators, hoisting, material handling/conveying/logistics, material working/machine tools, packaging, robotics, food and beverage industries. This product is certified by CE, UL and CSA. It compliant with international standards, certifications in standard and increased range. Ex Osiprox, OsiSense XS and XT inductive and capacitive proximity sensors for non-contact sensing. Inductive proximity sensors technology for non-contact sensing of metal objects up to 60mm.

Also known as: 389110916846, XS1N12PB349D

Specifications

Standards: California Proposition 65
Standards: California Proposition 65