Terminal Block, White, 195A, 600V AC/DC, 20mm

Item #: 40612

Cat #: 1492-CE2

UPC: 662073605836

to view pricing and more.
Documents & Guides
Terminal Block, 195 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate,20 mm, 10 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 195 Amp, 600 Volt AC/DC, White, Tubular Screw, without Pressure Plate,20 mm, 10 in a Package *** Rockwell Automation Preferred Product ***

Terminal blocks have insulated frames and secure two or more wires together. They have clamping components and conducting strips. Allen-Bradley® item 1492-CE2 from Rockwell Automation® is a white NEMA / EEMAC, 195 A, 600 V, rail-mount terminal block with one pole. It has tubular screws and a no pressure plate. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073605836, 1492-CE2

Specifications

Type: Terminal Block
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: White
Volts AC: 600
Amps: 195
Special Program: Rockwell Automation Preferred Product
Type: Terminal Block
Volts DC: 600
Color: White
Amps: 195
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Special Program: Rockwell Automation Preferred Product