to view pricing and more.
Documents & Guides
Cast Device Box Cover, Device Type Pushbutton Switch, Number of Gangs 1, Operator Type Pushbutton, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Box, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Serve as Pull Box for Conductor
Overview
Cast Device Box Cover, Device Type Pushbutton Switch, Number of Gangs 1, Operator Type Pushbutton, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Mounting Box, Mounting Position Vertical, Approval UL 514A, Application Accommodate Wiring Devices, Serve as Pull Box for Conductor
Also known as: 781381347655, FSK-1PBS
Specifications
No Specifications Available