Enclosure, NEMA 3R, Screw Cover, 18" x 18" x 6", KOs, Steel

Item #: 406282

Cat #: RSC181806

UPC: 786725402854

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 3R, Screw Cover, 18 Inch x 18 Inch x 6 Inch, Knockouts, Steel/Gray Powder Coat

Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.

Also known as: 786725402854, RSC181806

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shield top and smooth seamless sides and front
  • Knockouts are standard on bottom
  • A slip-on reversible cover is securely fastened with screws located along bottom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in
Standards: California Proposition 65
Color: Gray
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 3R