REXEL logo

NON TOXIC DUST MASK 30

Item #: 406286
Cat #: 8000R
UPC: 705591080003
Sign In or Register to view pricing and more.
RXC 8000R NON TOXIC DUST MASK 30

Product Overview

RXC 8000R NON TOXIC DUST MASK 30
Also known as: 705591080003, 8000R

Documents

No Documents Available
Frequently Bought Together (50)
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
GRC075 3/4" Galvanized Coupling
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
075FA 3/4" PVC Female Terminal Adapter.
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Appleton
L-600 Conduit Locknut, 2", Steel
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Hubbell-Raco
189 4" Square Box, Welded, Metallic, 1-1/2" Deep
Appleton
4075S Set Screw Connector, 3/4" Steel
Bizline
RXC 1601838 INVERTED PAINT CLEAR
Multiple
300CPL 3" PVC Conduit Coupling
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Appleton
5200S EMT Set Screw Coupling, 2", Steel
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Ideal
WT51-B Wire Connector, Winged, 18 to 12 AWG, 600V, Yellow
Arlington
EMT200 EMT Insulating Bushing, 2", Non-Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Hubbell-Raco
832 4-11/16" Square Cover, Flat, Blank
Multiple
100 1" PVC Conduit, 10', Schedule 40
Multiple
200CPL 2" PVC Conduit Coupling
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
3M
1400C-RED Economy Grade Electrical Tape, Vinyl, Red, 3/4" x 66'
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
200 EMT Conduit, 2", Steel, 10'
Multiple
MCAL102SOLWG250CL 10/2 w/Ground, MC, Aluminum Armor, Solid
Multiple
THHN14STRGRY500RL 14 AWG THHN/THWN Stranded Copper, Gray, 500'
Southwire
2589SW0002 100 Ft. All Weather Extension Cord, 12/3, Xtra Flex
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
400 EMT Conduit, 4", Steel, 10'
Appleton
RB-2 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
3M
1900-48MM Value Duct Tape, Silver, 1.88" x 50 yd
Appleton
KO-75 Knockout Seal, 3/4", Snap-In, Steel
Thomas & Betts
L-14-50-9-D Cable Tie, Nylon, Standard, White, 14.2" Long, 50lb Rating, 500/PK
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
3M
1400C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66' *** Discontinued ***
Bizline
R38VVW 3/8" Threaded Rod Hanger, Wood Drill, Bottom Mount
Steel City
52171-3/4 4" Square Box, Welded, Metallic, 2-1/8" Deep
Steel City
RS-12 4" Square Exposed Work Cover, (1) Duplex Receptacle
3M
1400-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Hubbell-Raco
769 4" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Hubbell-Raco
5103-0 GFCI Weatherproof Cover, 1-Gang, Die Cast

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)