BIMETALLIC OVERLOAD

Item #: 406344

Cat #: LR3D1516A1

UPC: 785901790419

to view pricing and more.
Documents & Guides
SQD LR3D1516A1 BIMETALLIC OVERLOAD

Overview

SQD LR3D1516A1 BIMETALLIC OVERLOAD
Also known as: 785901790419, LR3D1516A1

Specifications

Color: Light Almond
Poles: 2
Phase: 1
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R, WD-6
Horsepower: 0.500
Color: Light Almond
Phase: 1
Material: Nylon
Horsepower: 0.500
Poles: 2
Amps: 15
NEMA Configuration: 5-15R, WD-6