Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, Knockouts

Item #: 406351

Cat #: RSCG080872

UPC: 786725409303

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted, ANSI 61 Gray Polyester Powder Finish, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, KNOCKOUTS

Designed to protect wiring in outdoor installations against rain, sleet and snow or indoors against dripping water.

Also known as: 786725409303, RSCG080872

Features & Benefits

  • Trough and cover fabricated from 16 gauge carbon steel
  • Drip shield top and smooth seamless sides, front and back, prevent rain, snow and sleet from entering the enclosure
  • Embossed mounting holes are conveniently located on the back
  • A slip-on removable cover is securely fastened with screws located along the bottom edge
  • Knockouts are provided on bottom of enclosure

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Standards: California Proposition 65