TC IN 8CH

Item #: 406404

Cat #: 140ATI03000

UPC: 595861126605

to view pricing and more.
Documents & Guides
SQD 140ATI03000 TC IN 8CH

Overview

SQD 140ATI03000 TC IN 8CH
Also known as: 595861126605, 140ATI03000

Specifications

Color: Brown
Phase: 1
Amps: 15
Material: Nylon
NEMA Configuration: 5-15R, WD-1, WD-6
Standards: California Proposition 65
Color: Brown
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Phase: 1
Material: Nylon
Standards: California Proposition 65