cord set, Modicon X80, 40-way terminal, SUB-D25 connector, 3m

Item #: 406453

Cat #: BMXFCA302

UPC: 595863920102

to view pricing and more.
cord set, Modicon X80, 40-way terminal, SUB-D25 connector, 3m

Overview

cord set, Modicon X80, 40-way terminal, SUB-D25 connector, 3m

This preassembled cordset is part of the Modicon X80 modules. It is compatible with low level analog input modules BMXART0x14. It enables the connection between I/O of modules with 40-way connectors to Modicon Telefast ABE7 rapid wiring connection. It is equipped with one 40-way connector at one end and one 25-way SUB-D connector at the other end, it is 3 meters long.

Also known as: 595863920102, BMXFCA302

Specifications

Length: 3 m
Standards: California Proposition 65
Length: 3 m
Standards: California Proposition 65