20 Amp, 32V, Fuseholder

Item #: 406483

Cat #: 150145

UPC: 079458000740

to view pricing and more.
Documents & Guides
20 Amp, 32V, 150 Series, Heavy-Duty Bayonet Knob In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

20 Amp, 32V, 150 Series, Heavy-Duty Bayonet Knob In-Line Fuseholder for 3AG/3AB and SFE Fuses

Intended for use at 32 volts or less with fuses rated up to 20 amperes when the proper spring is installed for fuse size.

Also known as: 079458000740, 150145

Specifications

Volts DC: 250
Volt Amps: 250
Diameter: 5 mm
Length: 20 mm
Amps: 20
Poles: 1
Material: Thermoplastic, Brass
Class: 3AG, SFE
Mounting: Inline
Standards: California Proposition 65
Volts DC: 250
Diameter: 5 mm
Amps: 20
Material: Thermoplastic, Brass
Mounting: Inline
Volt Amps: 250
Length: 20 mm
Poles: 1
Class: 3AG, SFE
Standards: California Proposition 65