This product has been discontinued.

4.50A, 600VAC/ 500VDC, CCMR Slo-Blow Fuse
Item #: 406488
Cat #: CCMR04.5
UPC: 079458002027
to view pricing and more.
Documents & Guides
No Documents Available
4.50 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter x 1.50 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.
Overview
4.50 Amp Fuse, Time Delay, Brand or Series: CCMR, Slo-Blo, Interrupting Rating: 200000 Amp AC, 20000 Amp DC, Terminal Type: Cartridge, Rejection, Dimensions: 0.41 Diameter x 1.50 Length Inch, Voltage Rating: 600 VAC/500 VDC, Features: Time Delay.
Also known as: 079458002027, CCMR04.5
Specifications
| Type: | Fuse, General Purpose |
| Class: | CC |
| Speed: | Slow Blow |
| Standards: | California Proposition 65 |
| Type: | Fuse, General Purpose |
| Speed: | Slow Blow |
| Class: | CC |
| Standards: | California Proposition 65 |