WW HC SC NOKO CS 8INX8INX120IN

Item #: 406513

Cat #: HS8810NK

UPC: 786725611256

to view pricing and more.
Documents & Guides
WW HC SC NOKO CS 8INX8INX120IN

Overview

WW HC SC NOKO CS 8INX8INX120IN

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725611256, HS8810NK

Features & Benefits

  • Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top.

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Number of Knockouts: 0