
Enclosure, Nema 1, Hinge Cover, Steel, 20" x 20" x 6", NK
Item #: 406520
Cat #: N1C202006LP
UPC: 786725612062
Sign In or Register to view pricing and more.
Enclosure, Nema 1, Hinge Cover, Steel, 20 Inch x 20 Inch x 6 Inch, Wall Mount, No Knockouts, N1C Series
Overview
Enclosure, Nema 1, Hinge Cover, Steel, 20 Inch x 20 Inch x 6 Inch, Wall Mount, No Knockouts, N1C Series
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: 786725612062, N1C202006LP
Features & Benefits
- Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.
Specifications
| Height: | 20 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 20 in |
| Material: | Steel |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Height: | 20 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 20 in |
| Mounting: | Wall |
| Depth: | 6 in |
| Color: | Gray |
| Material: | Steel |
| Standards: | California Proposition 65 |