European Style Type Nh Fuse

Item #: 406583

Cat #: NH00CG50

UPC: 079458036107

to view pricing and more.
Documents & Guides
European Style Type Nh FuseL-fse Nh00cg50 Fuse Link s

Overview

European Style Type Nh FuseL-fse Nh00cg50 Fuse Link s
Also known as: 079458036107, NH00CG50

Specifications

Volts AC: 500
Mounting: Knife Blade
Volts DC: 440
Amps: 50
Class: NH
Interrupt Rating DC: 125 kA
Volts AC: 500
Volts DC: 440
Class: NH
Mounting: Knife Blade
Amps: 50
Interrupt Rating DC: 125 kA