European Style Type Nh Fuse

Item #: 406588

Cat #: NH00G160

UPC: 079458036152

to view pricing and more.
Documents & Guides
European Style Type Nh FuseL-fse Nh00g160 European Fuse

Overview

European Style Type Nh FuseL-fse Nh00g160 European Fuse
Also known as: 079458036152, NH00G160

Specifications

Volts AC: 500
Amps: 160
Mounting: Knife Blade
Volts DC: 440
Class: NH
Interrupt Rating DC: 125 kA
Volts AC: 500
Mounting: Knife Blade
Class: NH
Amps: 160
Volts DC: 440
Interrupt Rating DC: 125 kA