100A 3W4P ARK NONMET RCPT SNAP CAP/SPDR

Item #: 406671

Cat #: NR1042

UPC: 782274255552

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite NR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, Snap-on cap/spring door, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite NR receptacle, 100A, Three-wire, four-pole, 50-400 Hz, Style 2, Krydon fiberglass-reinforced polyester, Snap-on cap/spring door, 600 Vac/250 Vdc

Crouse-Hinds series Arktite non-metallic circuit breaking plugs, receptacles, cord connectors and motor plugs are used to supply power to portable electrical devices, such as welders, motors, pumps, conveyors and other similar equipment. Used in non-hazardous areas of chemical plants, sewage treatment facilities, cement plants, pulp and paper, and food processing facilities, where electrical loads must be quickly disconnected from power sources.

Also known as: 782274255552, NR1042

Specifications

Amps: 100
Poles: 4
Type: Spring Door
Amps: 100
Type: Spring Door
Poles: 4