Wireway End Plate, 6" x 6", Type 1, Galvanized, Knockout

Item #: 406673

Cat #: E0606G

UPC: 786725852192

to view pricing and more.
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, Knockout

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Galvanized, Knockout

Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.

Also known as: 786725852192, E0606G

Features & Benefits

  • Galvanized endcap fitting with knockouts.

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Standards: California Proposition 65
Number of Knockouts: 0
Height: 6 in
Width: 6 in
Color: Plain
Knockouts: No