Dual-Element Time-Delay Fuse, RK5

Item #: 406700

Cat #: FLNR02.8

UPC: 079458150469

to view pricing and more.
Documents & Guides
Fuse, Rejection, Series: Class RK5, Current Rating: 2 8/10 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 VAC/125 VDC

Overview

Fuse, Rejection, Series: Class RK5, Current Rating: 2 8/10 Amp, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 9/16 Diameter X 2 Length Inch, Voltage Rating: 250 VAC/125 VDC

Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458150469, FLNR02.8

Specifications

Length: 2 in
Volts DC: 125
Diameter: 9/16 in
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Mounting: Cartridge
Amps: 2.800
Standards: California Proposition 65
Family / Style: FLN
Interrupt Rating DC: 20 kA
Length: 2 in
Diameter: 9/16 in
Class: RK5
Volts AC: 250
Amps: 2.800
Family / Style: FLN
Volts DC: 125
Speed: Time Delay, Slow Blow
Type: General Purpose
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA