Snap In, 3.5mm Audio Jack, Screw Terminal, Electric Ivory

Item #: 40673
Cat #: SF35STEI
UPC: 662620287898
Sign In or Register to view pricing and more.
Documents & Guides
Snap In, 3.5mm Audio Jack, Screw Terminal, Electric Ivory

Overview

Snap In, 3.5mm Audio Jack, Screw Terminal, Electric Ivory
Also known as: 662620287898, SF35STEI

Specifications

Mounting: Snap In
Type: Keystone, Audio, Connector
Color: Electric Ivory
Size: 3.5 mm
Mounting: Snap In
Color: Electric Ivory
Type: Keystone, Audio, Connector
Size: 3.5 mm

Customer Reviews

No reviews for this product
(0)