300A, 600V, Class J Fast-Acting Fuse

Item #: 406760

Cat #: JLS300

UPC: 079458200911

to view pricing and more.
Documents & Guides
300 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting

Overview

300 Amp Fuse, High Speed, North American Style, Brand or Series: Class J, Type: Bolt Mount, Voltage Rating: 600 VAC, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Dimensions: 2 Diameter x 7 1/8 Length Inch, Features: Fast Acting

JLS series fuses provide space-saving, fast-acting overload and short-circuit protection for non-inductive loads. When used for motors or other inductive loads, the ampere rating of JLS series fuses must be increased to prevent nuisance opening on inrush currents. In such applications, JLS fuses may provide only short circuit protection. Consider using Littelfuse POWR-PRO™ JTD series time-delay fuses in such circuits.

Also known as: 079458200911, JLS300

Specifications

Length: 7 1/8 in
Speed: Fast Acting
Mounting: Bolt
Amps: 300
Type: General Purpose
Class: J
Volts AC: 600
Diameter: 2 in
Standards: California Proposition 65
Interrupt Rating DC: 200 kA
Length: 7 1/8 in
Mounting: Bolt
Type: General Purpose
Volts AC: 600
Standards: California Proposition 65
Speed: Fast Acting
Amps: 300
Class: J
Diameter: 2 in
Interrupt Rating DC: 200 kA