RENEWABLE FUSE LINK FOR

Item #: 406786

Cat #: LKN200

UPC: 079458320886

to view pricing and more.
Documents & Guides
No Documents Available
LF LKN200 RENEWABLE FUSE LINK FOR

Overview

LF LKN200 RENEWABLE FUSE LINK FOR
Also known as: 079458320886, LKN200

Specifications

Type: Renewable, Fuse Link
Amps: 200
Speed: Fast Acting
Mounting: Knife Blade
Volts AC: 250
Interrupt Rating DC: 10 kA
Type: Renewable, Fuse Link
Speed: Fast Acting
Volts AC: 250
Amps: 200
Mounting: Knife Blade
Interrupt Rating DC: 10 kA