inductive sensor XS2 M12, L66mm, brass, Sn4mm, 12..24VDC, M12

Item #: 406855

Cat #: XS2M12KP340D

UPC: 389110533449

Sign In or Register to view pricing and more.
inductive sensor XS2 M12, L66mm, brass, Sn4mm, 12..24VDC, M12

Overview

inductive sensor XS2 M12, L66mm, brass, Sn4mm, 12..24VDC, M12

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, non flush mountable sensor. Diameter 12mm, threaded M12 x 1. It features a nickel plated brass case and a M12 conector. It has a sensing distance of 2mm. Four-wire, DC supply, 12V to 24V, solid state PNP + NPN, NO/NC programmable output.

Also known as: 389110533449, XS2M12KP340D

Specifications

Standards: California Proposition 65
Standards: California Proposition 65