Fuse, One Time, 15A, 250V AC/DC, Class K5, 50kAIC, Cartridge
Item #:
406927
Cat #:
NLN015
UPC:
079458360684
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch
Overview
15 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 250 VAC/250 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 9/16 Diameter x 2 Length Inch
NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.
Also known as: 079458360684, NLN015
Specifications
Volts DC: | 250 |
Opening: | Fast-Acting |
Length: | 2 in |
Diameter: | 9/16 in |
Class: | K |
Amps: | 15 |
Volts AC: | 250 |
Mounting: | Cartridge |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 50 kA |
Interrupt Rating DC: | 20kA |
Volts DC: | 250 |
Length: | 2 in |
Class: | K |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Diameter: | 9/16 in |
Amps: | 15 |
Mounting: | Cartridge |
Interrupt Rating AC: | 50 kA |
Customer Reviews
No reviews for this product
(0)