Lith 3vdw1w 3in White Adjustable Wa

Item #: 406948
Cat #: 3VDW1W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3in White Adjustable Wallwash. For Use With Liv3, Lv3 And Lp3v.

Overview

3in White Adjustable Wallwash. For Use With Liv3, Lv3 And Lp3v.
Also known as: 3VDW1W

Specifications

Color: White
Type: Trim
Wattage: 50
Material: Aluminum
Color: White
Wattage: 50
Type: Trim
Material: Aluminum

Customer Reviews

No reviews for this product
(0)