Fuse, 20A, 600VAC/ 400 VDC, Class K, One Time, Cartridge, 50kAIC

Item #: 406958

Cat #: NLS020

UPC: 079458370713

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch

Overview

20 Amp Fuse, General Purpose, Brand or Series: Class K, One Time, Terminal Type: Cartridge, Voltage Rating: 600 VAC/600 VDC, Interrupting Rating: 50000 Amp VAC RMS Symmetrical, Dimensions: 13/16 Diameter x 5 Length Inch

NLS series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications.

Also known as: 079458370713, NLS020

Specifications

Speed: Fast Acting
Volts DC: 600
Diameter: 13/16 in
Class: K
Amps: 20
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Speed: Fast Acting
Diameter: 13/16 in
Amps: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Volts DC: 600
Class: K
Length: 5 in
Mounting: Cartridge
Interrupt Rating DC: 20 kA