Non Insul Parallel Splice, 16-14 AWG, 25/Box

Item #: 406966

Cat #: 83-9081

UPC: 783250490387

to view pricing and more.
Documents & Guides
IDEAL, Splice Terminal, Bare Parallel, Size: 16 To 14 AWG, Material: Brass, Finish: Tin-plated, Voltage Rating: 600 V Max, Temperature Rating: 105 DEG C

Overview

IDEAL, Splice Terminal, Bare Parallel, Size: 16 To 14 AWG, Material: Brass, Finish: Tin-plated, Voltage Rating: 600 V Max, Temperature Rating: 105 DEG C
Also known as: 783250490387, 83-9081

Specifications

Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Material: Brass
Allowable Gauge Range: 16 - 14
Standards: California Proposition 65