Renewable Fuse, Ul Class H

Item #: 406979

Cat #: RLN060

UPC: 079458380781

to view pricing and more.
Documents & Guides
Renewable Fuse, Ul Class HFuses, Renewable, Brand Or Series: Class H, Current Rating: 60 Amp, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/16 Diameter X 3 Length Inch,terminal Type: Cartridge, Voltage Rating: 250 Vac, Material: Vulcanized Fiber Body, Features: R

Overview

Renewable Fuse, Ul Class HFuses, Renewable, Brand Or Series: Class H, Current Rating: 60 Amp, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/16 Diameter X 3 Length Inch,terminal Type: Cartridge, Voltage Rating: 250 Vac, Material: Vulcanized Fiber Body, Features: R
Also known as: 079458380781, RLN060

Specifications

Speed: Fast Acting
Diameter: 13/16 in
Class: H
Type: Renewable Fuse
Volts AC: 250
Length: 3 in
Amps: 60
Mounting: Clip
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Class: H
Volts AC: 250
Amps: 60
Interrupt Rating DC: 10 kA
Diameter: 13/16 in
Type: Renewable Fuse
Length: 3 in
Mounting: Clip