Renewable Fuse, Ul Class H

Item #: 406982

Cat #: RLS015

UPC: 079458390681

Sign In or Register to view pricing and more.
Documents & Guides
Renewable Fuse, Ul Class HRenewable Fuse, Ul Class H, 600 Volt

Overview

Renewable Fuse, Ul Class HRenewable Fuse, Ul Class H, 600 Volt
Also known as: 079458390681, RLS015

Specifications

Speed: Fast Acting
Amps: 15
Class: H
Type: Renewable Fuse
Volts AC: 600
Mounting: Clip
Interrupt Rating DC: 10 kA
Speed: Fast Acting
Class: H
Volts AC: 600
Interrupt Rating DC: 10 kA
Amps: 15
Type: Renewable Fuse
Mounting: Clip