20A, 32V, 307 Series, Fast-Acting Fuse

Item #: 407108

Cat #: 307020

UPC: 079458600711

to view pricing and more.
Documents & Guides
20A, 32V, 307 Series, Fast-Acting Fuse20 Amp, Fuse, High Speed, North American Style, Brand or Series: 307, Type: Cartridge, Voltage Rating: 32 VAC/VDC.

Overview

20A, 32V, 307 Series, Fast-Acting Fuse20 Amp, Fuse, High Speed, North American Style, Brand or Series: 307, Type: Cartridge, Voltage Rating: 32 VAC/VDC.
Also known as: 079458600711, 307020, gates

Specifications

Speed: Fast Acting
Volts DC: 32
Amps: 20
Volts AC: 32
Type: Electronic
Mounting: Cartridge
Speed: Fast Acting
Amps: 20
Type: Electronic
Volts DC: 32
Volts AC: 32
Mounting: Cartridge