2 AL FT MC CAB ARMOR OD 1.57-2.06

Item #: 407157

Cat #: TMC6206

UPC: 782274414591

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series TMC cable gland,Metal-clad (interlocked or continuously welded corrugated armoured) and tray cable,Armoured gland, Aluminum, Outer Sheath:1.63-2.31",General purpose, 2" NPT,Armor Range:1.57-2.06"

Overview

Eaton Crouse-Hinds series TMC cable gland,Metal-clad (interlocked or continuously welded corrugated armoured) and tray cable,Armoured gland, Aluminum, Outer Sheath:1.63-2.31",General purpose, 2" NPT,Armor Range:1.57-2.06"

For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.

Also known as: 782274414591, TMC6206

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum