Cable Tie, 7-1/2", 50 lb., UV Black, 100/Bag

Item #: 407200

Cat #: IT2S-C0

UPC: 783250574414

to view pricing and more.
Documents & Guides
Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 7.500 In; Width: 0.178 In;thickness: 053 In; Bundle Diameter: 1/16 To 1-7/8 In; Material: Nylon; Color: Uvblack; Tensile Strength: 50 Lb

Overview

Ideal; Cable Tie; Powr-tie; Standard, Plenum; Length: 7.500 In; Width: 0.178 In;thickness: 053 In; Bundle Diameter: 1/16 To 1-7/8 In; Material: Nylon; Color: Uvblack; Tensile Strength: 50 Lb
Also known as: 783250574414, IT2S-C0, Solar Tie

Specifications

Width: 0.178 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Width: 0.178 in
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Black
Material: Nylon