1A 250V AC, Glass Fuses

Item #: 407278

Cat #: 362001

UPC: 079458730319

to view pricing and more.
Documents & Guides
1 Amp, 250V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses

Overview

1 Amp, 250V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses
Also known as: 079458730319, 362001

Specifications

Amps: 1
Type: Glass, Electronic
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 1
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Type: Glass, Electronic
Volts AC: 250
Interrupt Rating DC: 100 kA