3A 250V AC, Glass Fuses

Item #: 407282

Cat #: 362003

UPC: 079458730470

to view pricing and more.
Documents & Guides
3 Amp, 250V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses

Overview

3 Amp, 250V AC, 362 Series, Automotive Glass Fuses, Fast-Acting Fuses
Also known as: 079458730470, 362003

Specifications

Diameter: 0.250 in
Volts DC: 32
Length: 1 in
Material: Glass
Amps: 3
Volts AC: 32
Mounting: Cartridge
Diameter: 0.250 in
Length: 1 in
Amps: 3
Mounting: Cartridge
Volts DC: 32
Material: Glass
Volts AC: 32