MINIATURE CIRCUIT

Item #: 407413

Cat #: QOB115EPD1200

UPC: 785901833321

to view pricing and more.

Overview

SQD QOB115EPD1200 MINIATURE CIRCUIT
Also known as: 785901833321, QOB115EPD1200

Specifications

Family / Style: QO
Amps: 20
Poles: 1
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: QO
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Mounting: Bolt On