MOLDED CASE CIRCUIT

Item #: 407436
Cat #: JDL36175SA
UPC: 785901835752
Sign In or Register to view pricing and more.

Overview

SQD JDL36175SA MOLDED CASE CIRCUIT
Also known as: 785901835752, JDL36175SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 175
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 14kA
Poles: 3
Amps: 175
Standards: California Proposition 65
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)