Fluorescent Wrap Fixture, 4', 4-Lamp, T8, 32W, 120-277V

Item #: 407464
Cat #: SWW432-UNV-1/4-EB
UPC: 734340010824
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Fluorescent Wrap Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Options: One 4-lamp ballast (electronic or non-standard), Electronic Ballast <20% THD

Overview

Fluorescent Wrap Fixture, 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Options: One 4-lamp ballast (electronic or non-standard), Electronic Ballast <20% THD
Also known as: 734340010824, SWW432-UNV-1/4-EB

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)