Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

Item #: 407541
Cat #: 2TG8432-01-UNV-1/4-EB-LPT735
UPC: 734340981902
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Lens: Pattern 12 prismatic acrylic, Options: One 4 Lamp Electronic Ballast, factory inst. generic lamps, 70+ CRI, 3500K

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Lens: Pattern 12 prismatic acrylic, Options: One 4 Lamp Electronic Ballast, factory inst. generic lamps, 70+ CRI, 3500K
Also known as: 734340981902, 2TG8432-01-UNV-1/4-EB-LPT735

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)