6X7/16 PAN

Item #: 407552

Cat #: P6X716PHPFSSP

UPC: 705591962156

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RXC P6X716PHPFSSP 6X7/16 PAN

Overview

RXC P6X716PHPFSSP 6X7/16 PAN
Also known as: 705591962156, P6X716PHPFSSP

Specifications

Drive: Phillips
Length: 7/16 in
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Drive: Phillips
Color: Black
Material: Steel
Length: 7/16 in
Size: # 6
Thread: Fine