Flexible Coupling, Size: 1/2", Length: 15", Explosion-Proof

Item #: 407691

Cat #: ECLK115S758

UPC: 782274587523

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel

Overview

Flexible Coupling, Size: 1/2 Inch, Length: 15 Inch, Explosion-Proof, (1) Female Union, (1) Male End Fitting, End Fittings: Brass, Unions: Steel
Also known as: 782274587523, ECLK115S758

Specifications

Diameter: 1/2 in
Material: Brass
Length: 15 in
Diameter: 1/2 in
Length: 15 in
Material: Brass