This product may not be available in all locations.
Breaker, Lug In/Ring Terminal Out, 2P, 30A, 120/240VAC, QOU, 22kAIC
Item #:
407796
Cat #:
QOUR230VH
UPC:
785901854210
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Lug In/Ring Terminal Out, 2-Pole, 30 Amp, 120/240 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug
Overview
Breaker, Lug In/Ring Terminal Out, 2-Pole, 30 Amp, 120/240 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug
Also known as: 785901854210, QOUR230VH
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120/240 |
Amps: | 30 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Family / Style: | QOU |
Mounting: | Panel |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Family / Style: | QOU |
Poles: | 2 |
Amps: | 30 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)