B569 Light Blue Vinyl 2.25 In X 100 Ft

Item #: 407802

Cat #: 76607

UPC: 754473766078

to view pricing and more.
Documents & Guides
BRA 76607 2.25"X100'LT BLUE TAPE FOR GLOBALMARK PRINTER OUTDOOR GRADE POLYESTER

Overview

BRA 76607 2.25"X100'LT BLUE TAPE FOR GLOBALMARK PRINTER OUTDOOR GRADE POLYESTER

Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

Also known as: 754473766078, 76607

Specifications

Width: 2.250 in
Length: 100 ft
Material: Polyester
Color: Light Blue
Width: 2.250 in
Material: Polyester
Length: 100 ft
Color: Light Blue