PUSH BUTTON 600VAC

Item #: 407808

Cat #: 9001KR3EH5

UPC: 785901855392

to view pricing and more.
Documents & Guides
SQD 9001KR3EH5 PUSH BUTTON 600VAC

Overview

SQD 9001KR3EH5 PUSH BUTTON 600VAC
Also known as: 785901855392, 9001KR3EH5

Specifications

Mounting: Panel
Size: 30 mm
Mounting: Panel
Size: 30 mm