This product may not be available in all locations.

Limit Switch, Top Plunger, Palm Operator, No Button, 10A, 600VAC
Item #: 407844
Cat #: 9007C52R
UPC: 785901856658
to view pricing and more.
Documents & Guides
Limit Switch, Top Plunger, Palm Operator, No Button, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed
Overview
Limit Switch, Top Plunger, Palm Operator, No Button, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed
Also known as: 785901856658, 9007C52R
Specifications
| Poles: | 2 |
| Type: | Limit Switch, Top Plunger, Palm |
| Amps: | 10 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Standards: | California Proposition 65 |
| Type: | Limit Switch, Top Plunger, Palm |
| Volts DC: | 600 |
| Volts AC: | 600 |